SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Telescoping Gage Set, 6 Pieces, 5" Depth

BROWN & SHARPE| Zoro #: G0523101| Mfr #: 599-591-20

$134.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range (In.): 0.313 to 6.000Number of Pieces: 6Overall Length (In.): 4.250 to 5.125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0523101 Mfr #: 599-591-20
Range (In.): 0.313 to 6.000Number of Pieces: 6
Overall Length (In.): 4.250 to 5.125Includes: Fitted Carrying Case
Finish: Satin ChromeItem: Telescoping Gage Set
Depth (In.): 5Country of Origin (subject to change): Switzerland

Description

Telescoping Gage Set,6 Pieces,5" Depth

Reviews