Thread Measuring Wire Set, 3-48TPI, 48 Pc

BROWN & SHARPE| Zoro #: G0807116| Mfr #: 599-4816

$32.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Measuring Range (In.): 3 to 48TPI
Features: 48 Wires in 16 Sizes, Also Measures Acme Threads from 3 to 16TPI, Thread Wires Ground to Nominal Size Over Center 1" Section Within 0.00015"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807116 Mfr #: 599-4816
Measuring Range (In.): 3 to 48TPIFeatures: 48 Wires in 16 Sizes, Also Measures Acme Threads from 3 to 16TPI, Thread Wires Ground to Nominal Size Over Center 1" Section Within 0.00015"
Finish: NaturalHead Angle (Deg.): 60
Material: steelNumber of Pieces: 48
Includes: Protective Plastic SleeveLength (In.): 3-7/8
Measuring Range (In./mm): 3 to 48 TPI /0.5 to 6Country of Origin (subject to change): United States

Description

Thread Measuring Wire Set, Steel, Natural, 48 Wires in 16 Sizes, Also Measures Acme Threads from 3 to 16TPI, Thread Wires Ground to Nominal Size Over Center 1 In. Section Within 0.00015 In., Number of Pieces 48, Includes Protective Plastic Sleeve

Reviews