KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Try Square Set, 4 Pieces

BROWN & SHARPE| Zoro #: G2155377| Mfr #: 599-540-2346

$103.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 2, 3, 4 and 6" Squares, Fitted Plastic Case
Outside Dimensions (In.): 2 x 1-1/2, 3 x 2-1/2, 4 x 3, 6 x 4
Characteristics: Machined Notch in Inner Corner
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2155377 Mfr #: 599-540-2346
Includes: 2, 3, 4 and 6" Squares, Fitted Plastic CaseOutside Dimensions (In.): 2 x 1-1/2, 3 x 2-1/2, 4 x 3, 6 x 4
Characteristics: Machined Notch in Inner CornerNumber of Pieces: 4
Material: Hardened, Ground SteelItem: Try Square Set
Squareness (In.): 0.00060Country of Origin (subject to change): United States

Description

Try Square Set,4 Pieces

Reviews