customer-service Help
Browne Foodservice

Mat, Hand Dryer, Floor (Case/12) Pk (Discontinued)

Browne Foodservice Mat,  Hand Dryer,  Floor  (Case/12) Pk BLACK-SINK12
Tap to zoom
Hover or click to zoom
$93.87
pkg. of 12 ($7.82/ea)
  • Country of Origin (subject to change): Unknown
See full product details
This Product is Discontinued

Browne Foodservice #BLACK-SINK12 Specifications

  • Country of Origin (subject to change): Unknown

Description

Hand Dryer Floor Mats Case Of 12;Color: Black;Length: 23-1/2", 597 Mm;Material(S): Fiber;Note: Used For Under Hand Dryer And Hand Towel Dispenser;Used In Front Of Sink;Sold In Quantity: Case Of 12;Thickness: 1/4", 6 Mm;Type: Antimicrobial Agent Treatment To Prevent Odor;Rubberized Grip Backing And Quick Dry;Weight: 6.491 Lb;Width: 10-3/4", 273 Mm

Reviews of Browne Foodservice #BLACK-SINK12