- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Gears & Gear Racks
- /
- Spur Gears
- /
- Cast Iron Minimum Plain Bore Spur Gear - 14.5 Pa 16 Dp, NCS1696
Browning
Cast Iron Minimum Plain Bore Spur Gear - 14.5 Pa 16 Dp, NCS1696
- Zoro #: G3836879
- Mfr #: NCS1696

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $360.75
Browning #NCS1696 Specifications
- Zoro #: G3836879
- Mfr #: NCS1696
- Country of Origin (subject to change): Mexico
Description
Cast Iron Minimum Plain Bore Spur Gear - 14.5 Pa 16 Dp
Reviews of Browning #NCS1696
Explore more
- BROWNING Steel Minimum Plain Bore Spur Gear - 14.5 Pa 10 Dp, NSS1025 NSS1025
- BROWNING Steel Minimum Plain Bore Spur Gear - 20 Pa 10 Dp, YSS1030 YSS1030
- BROWNING Steel Bushed Bore Spur Gear - 20 Pa 12 Dp, YSS12H48 YSS12H48
- BROWNING Steel Minimum Plain Bore Spur Gear - 14.5 Pa 20 Dp, NSS2080 NSS2080
- BROWNING Cast Iron Minimum Plain Bore Spur Gear - 14.5 Pa 16 Dp, NCS16128 NCS16128
- BROWNING Steel Finished Bore Spur Gear - 14.5 Pa 12 Dp, NSS12F24X3/4 NSS12F24X3/4
- BOSTON GEAR Gear 713-5-J
- BROWNING Cast Iron Bushed Bore Spur Gear - 14.5 Pa 10 Dp, NCS10H90 NCS10H90
- Browning Gears & Gear Racks