- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Gears & Gear Racks
- /
- Spur Gears
- /
- Steel Minimum Plain Bore Spur Gear - 14.5 Pa 12 Dp, NSS1238
Browning
Steel Minimum Plain Bore Spur Gear - 14.5 Pa 12 Dp, NSS1238
- Zoro #: G3841246
- Mfr #: NSS1238

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $155.00
Browning #NSS1238 Specifications
- Zoro #: G3841246
- Mfr #: NSS1238
- Country of Origin (subject to change): Mexico
Description
Steel Minimum Plain Bore Spur Gear - 14.5 Pa 12 Dp
Reviews of Browning #NSS1238
Explore more
- BROWNING Steel Minimum Plain Bore Spur Gear - 14.5 Pa 10 Dp, NSS1028 NSS1028
- BROWNING Steel Minimum Plain Bore Change Gear - 14.5 Pa 10 Dp, NCG1084 NCG1084
- BROWNING Hardened Steel Finished Bore Miter Gear - 20 Pa 8 Dp, YSM8F24HX1 YSM8F24HX1
- BROWNING Steel Minimum Plain Bore Change Gear - 14.5 Pa 8 Dp, NCG8100 NCG8100
- BROWNING Steel Minimum Plain Bore Change Gear - 14.5 Pa 10 Dp, NCG1025 NCG1025
- BROWNING Steel Bushed Bore Spur Gear - 20 Pa 12 Dp, YSS12H36 YSS12H36
- BOSTON GEAR 14 1/2 Degree 45 Tooth Spurgea GH45A
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Cast, C4104 C4104
- Browning Gears & Gear Racks