Browning
VHF 144MHz–174MHz 3dBd Land Mobile NMO Antenna
Mfr # BR-150
Zoro # G0433195
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes NMO Antenna
- Shipping Width 1.5625 in
- Shipping Length 1.5625 in
- Color Silver
Explore More Products
- BROWNING VHF 152MHz–162MHz Pretuned Land Mobile Antenna BR-PT152
- BROWNING Black Zinc Magnet NMO 3 5/8" Mounting with Rubber Boot BR1035 - UHF
- BROWNING BR-92 68-In. 15,000-Watt Flat-Coil CB Antenna with 16-In. Shaft, Anodized Midnight Blue BR-92MB
- ROADPRO Fiberglass CB Antenna, 4ft. RPPS-4W
- ROADPRO Platinum Series Dual Mirror Mount, 4ft. RPPS-24KB
- ROADPRO Mirror Mount Fiberglass CB Antenna, 4ft. RP-84W
- WILSON ANTENNAS Antenna, Center Load, 49inH 305495SE
- FIRESTIK Tunable Tip, CB Antenna, 3ft., 650W, White FS-3WH
- URO PARTS Consists Of Rubber Cover For Antenna Mas, 2108270031Kit 2108270031KIT
- QFX Indoor HDTV Antenna with Magnetic Base ANT-23
- SEA-DOG Sea-Dog 329950-1 UHF Double Female Standard Connector 329950-1
- Browning Antennas