This item is Discontinued.

Brunswick Billiards Shuffleboard Table, 16 ft 26084600000

Shuffleboard Table, 16 ft (Discontinued)

  • Mfr # 26084600000
  • Zoro # G9890711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26084600000
Zoro #
G9890711
UPC #
-
Country of Origin
Multiple

Dimensions

Playfield Length
16 ft
Playfield Height
3 in
Overall Height
32 1/4 in
Overall Width
30 in
Overall Length
195 1/2 in
Playfield Width
20 in

Details

Item
Shuffleboard Table
Features
1/4 in Polymer Resin Surface
Includes
Shuffleboard Wax, Brush, Four Red Pucks, Four Black Pucks, Stainless Abacus Scorer, Six Climate Adjusters and Leg Levelers
Frame Material
Wood
Finish
Chestnut
Playfield Material
Maple
Number of Legs
6

Description

Shuffleboard Table, Overall Length 195 1/2 in, Overall Width 30 in, Playfield Height 3 in, Playfield Width 20 in, Playfield Length 16 ft, Playfield Material Maple, Frame Material Wood, Overall Height 32 1/4 in, Includes Shuffleboard Wax, Brush, Four Red Pucks, Four Black Pucks, Stainless Abacus Scorer, Six Climate Adjusters and Leg Levelers, Features 1/4 in Polymer Resin Surface, Number of Legs 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.