Brush Research Mfg.

81AY312320SC Abrasive Nylon Brush. For .312" Bore Dia., 320SC, 1.5" Brush Part, 3" OAL

Brush Research Mfg. 81AY312320SC Abrasive Nylon Brush. For .312" Bore Dia.,  320SC,  1.5" Brush Part,  3" OAL 81AY312320SC
Hover or click to zoom Tap to zoom
  • Operation Type - Spiral and Tube Brush: Power
  • Item - Spiral and Tube Brush: Spiral Brush
  • Shank Style - Abrasive Brushes: Single
  • Brush Dia.: 0.312 in
  • Brush Length: 1 1/2 in
  • Overall Length: 3 in
  • Wire Dia.: 0.018 in
  • Shank Size: 0.125 in
See full product details
$92.57
pkg. of 12 ($7.71/ea)

Subtotal: $92.57

Brush Research Mfg. #81AY312320SC Specifications

  • Operation Type - Spiral and Tube Brush: Power
  • Item - Spiral and Tube Brush: Spiral Brush
  • Shank Style - Abrasive Brushes: Single
  • Brush Dia.: 0.312 in
  • Brush Length: 1 1/2 in
  • Overall Length: 3 in
  • Wire Dia.: 0.018 in
  • Shank Size: 0.125 in
  • Fill Material: Nylon
  • Item: Single Spiral Brush
  • Max. RPM: 1,200 RPM
  • For Use With: Hand, Drills, Drill Presses, CNC Machines
  • Trim Length: 1-1/2"
  • Country of Origin (subject to change): United States

Description

Single Spiral Brush, Operation Type - Spiral and Tube Brush Power, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 0.312 in, Brush Length 1 1/2 in, Overall Length 3 in, Wire Dia. 0.018 in, Shank Size 0.125 in, Fill Material Nylon, Max. RPM 1,200 RPM, Package Quantity 12

Restrictions and Compliance

Reviews of Brush Research Mfg. #81AY312320SC

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.