KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Spiral Wire Brush, 0.024", PK12

BRUSH RESEARCH MFG.| Zoro #: G0804151| Mfr #: 81A024

$53.31 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. RPM: 1200
Item: Single Spiral Brush
For Use With: Hand, Drills, Drill Presses, CNC Machines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0804151 Mfr #: 81A024
Max. RPM: 1200Item: Single Spiral Brush
For Use With: Hand, Drills, Drill Presses, CNC MachinesOverall Length: 3"
Brush Dia.: 0.024"Wire Dia.: 0.003"
Shank Size: 0.015"Fill Material: Stainless Steel
Trim Length: 1/4"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 0.024 In., Wire Dia. 0.003 In., Fill Material Stainless Steel, Max. RPM 1200, Shank Size 0.015 In., Trim Length 1/4 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Reviews