KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Spiral Wire Brush, 0.032", PK12

BRUSH RESEARCH MFG.| Zoro #: G1524056| Mfr #: 81A032

$42.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fill Material: Stainless Steel
Wire Dia.: 0.002"
Overall Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1524056 Mfr #: 81A032
Fill Material: Stainless SteelWire Dia.: 0.002"
Overall Length: 3"Brush Dia.: 0.032"
Item: Single Spiral BrushShank Size: 0.016"
Max. RPM: 1200Trim Length: 5/8"
For Use With: Hand, Drills, Drill Presses, CNC MachinesCountry of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 0.032 In., Wire Dia. 0.002 In., Fill Material Stainless Steel, Max. RPM 1200, Shank Size 0.016 In., Trim Length 5/8 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Reviews