Shop Alternate Products
This Product is Discontinued
Brush Research Manufacturing
81AY032SIL Abrasive Nylon Brush. For .032" Bore Dia., 1000SIL, .625" Brush Part, 3" OAL (Discontinued)
Mfr # 81AY032SIL
Zoro # G2246815
This Product is Discontinued
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.032 in
- Brush Length 5/8 in
- Overall Length 3 in