Single Spiral Wire Brush, 0.032", PK6

BRUSH RESEARCH MFG.| Zoro #: G1711105| Mfr #: 81AD032800

$65.12 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. RPM: 1200
Item: Single Spiral Brush
For Use With: Hand, Drills, Drill Presses, CNC Machines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1711105 Mfr #: 81AD032800
Max. RPM: 1200Item: Single Spiral Brush
For Use With: Hand, Drills, Drill Presses, CNC MachinesOverall Length: 3"
Brush Dia.: 0.032"Wire Dia.: 0.010"
Shank Size: 0.016"Fill Material: Nylon
Trim Length: 5/8"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 0.032 In., Wire Dia. 0.010 In., Fill Material Nylon, Max. RPM 1200, Shank Size 0.016 In., Trim Length 5/8 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 6

Reviews