Single Spiral Wire Brush, 0.079", PK12

BRUSH RESEARCH MFG.| Zoro #: G2289524| Mfr #: 81AY079600AO

$40.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.012"
Trim Length: 3/4"
Shank Size: 0.034"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2289524 Mfr #: 81AY079600AO
Wire Dia.: 0.012"Trim Length: 3/4"
Shank Size: 0.034"Fill Material: Nylon
Item: Single Spiral BrushBrush Dia.: 0.079"
Max. RPM: 1200For Use With: Hand, Drills, Drill Presses, CNC Machines
Overall Length: 3"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 0.079 In., Wire Dia. 0.012 In., Fill Material Nylon, Max. RPM 1200, Shank Size 0.034 In., Trim Length 3/4 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Reviews