DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Single Spiral Wire Brush, 0.109", PK12

BRUSH RESEARCH MFG.| Zoro #: G1230801| Mfr #: 81AY109600AO

$40.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.012"
Trim Length: 3/4"
Shank Size: 0.055"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1230801 Mfr #: 81AY109600AO
Wire Dia.: 0.012"Trim Length: 3/4"
Shank Size: 0.055"Fill Material: Nylon
Item: Single Spiral BrushBrush Dia.: 0.109"
Max. RPM: 1200For Use With: Hand, Drills, Drill Presses, CNC Machines
Overall Length: 3"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 0.109 In., Wire Dia. 0.012 In., Fill Material Nylon, Max. RPM 1200, Shank Size 0.055 In., Trim Length 3/4 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Reviews