KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Spiral Wire Brush, 0.142", PK12

BRUSH RESEARCH MFG.| Zoro #: G0623971| Mfr #: 81A142

$32.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.003"
Overall Length: 3"
Max. RPM: 1200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0623971 Mfr #: 81A142
Wire Dia.: 0.003"Overall Length: 3"
Max. RPM: 1200For Use With: Hand, Drills, Drill Presses, CNC Machines
Trim Length: 1"Brush Dia.: 0.142"
Fill Material: Stainless SteelShank Size: 0.072"
Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 0.142 In., Wire Dia. 0.003 In., Fill Material Stainless Steel, Max. RPM 1200, Shank Size 0.072 In., Trim Length 1 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Reviews