HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Single Spiral Wire Brush, 0.142", PK12

BRUSH RESEARCH MFG.| Zoro #: G1617271| Mfr #: 81AY142600AO

$45.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.012"
Trim Length: 1"
Shank Size: 0.072"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1617271 Mfr #: 81AY142600AO
Wire Dia.: 0.012"Trim Length: 1"
Shank Size: 0.072"Fill Material: Nylon
Item: Single Spiral BrushBrush Dia.: 0.142"
Max. RPM: 1200For Use With: Hand, Drills, Drill Presses, CNC Machines
Overall Length: 3"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 0.142 In., Wire Dia. 0.012 In., Fill Material Nylon, Max. RPM 1200, Shank Size 0.072 In., Trim Length 1 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Reviews