KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Spiral Wire Brush, 0.172", PK12

BRUSH RESEARCH MFG.| Zoro #: G2385083| Mfr #: 81AY172600AO

$43.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.012"
Overall Length: 3"
Max. RPM: 1200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2385083 Mfr #: 81AY172600AO
Wire Dia.: 0.012"Overall Length: 3"
Max. RPM: 1200For Use With: Hand, Drills, Drill Presses, CNC Machines
Trim Length: 1"Brush Dia.: 0.172"
Fill Material: NylonShank Size: 0.083"
Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 0.172 In., Wire Dia. 0.012 In., Fill Material Nylon, Max. RPM 1200, Shank Size 0.083 In., Trim Length 1 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Reviews