KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Spiral Wire Brush, 1", PK12

BRUSH RESEARCH MFG.| Zoro #: G1878484| Mfr #: 81AY1MSIL

$63.43 /pk

This item ships free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.008"
Overall Length: 3"
Max. RPM: 1200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1878484 Mfr #: 81AY1MSIL
Wire Dia.: 0.008"Overall Length: 3"
Max. RPM: 1200For Use With: Hand, Drills, Drill Presses, CNC Machines
Trim Length: 5/8"Brush Dia.: 1"
Fill Material: NylonShank Size: 0.016"
Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 1 In., Wire Dia. 0.008 In., Fill Material Nylon, Max. RPM 1200, Shank Size 0.016 In., Trim Length 5/8 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Reviews