Single Spiral Wire Brush, 1/16", PK12

BRUSH RESEARCH MFG.| Zoro #: G0766954| Mfr #: 81AY063600AO

$40.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fill Material: Nylon
Wire Dia.: 0.012"
Overall Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766954 Mfr #: 81AY063600AO
Fill Material: NylonWire Dia.: 0.012"
Overall Length: 3"Brush Dia.: 1/16"
Item: Single Spiral BrushShank Size: 0.034"
Max. RPM: 1200Trim Length: 3/4"
For Use With: Hand, Drills, Drill Presses, CNC MachinesCountry of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 1/16 In., Wire Dia. 0.012 In., Fill Material Nylon, Max. RPM 1200, Shank Size 0.034 In., Trim Length 3/4 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Reviews