HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Single Spiral Wire Brush, 1/16", PK6

BRUSH RESEARCH MFG.| Zoro #: G0533233| Mfr #: 81AD063800

$32.83 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.010"
Trim Length: 3/4"
Overall Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0533233 Mfr #: 81AD063800
Wire Dia.: 0.010"Trim Length: 3/4"
Overall Length: 3"Shank Size: 0.034"
Fill Material: NylonItem: Single Spiral Brush
Brush Dia.: 1/16"Max. RPM: 1200
For Use With: Hand, Drills, Drill Presses, CNC MachinesCountry of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 1/16 In., Wire Dia. 0.010 In., Fill Material Nylon, Max. RPM 1200, Shank Size 0.034 In., Trim Length 3/4 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 6

Reviews