BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Single Spiral Wire Brush, 1/4", PK12

BRUSH RESEARCH MFG.| Zoro #: G0672567| Mfr #: 81AY250320SC

$53.88 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Fill Material: NylonBrush Dia.: 1/4"Max. RPM: 1200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672567 Mfr #: 81AY250320SC
Fill Material: NylonBrush Dia.: 1/4"
Max. RPM: 1200Trim Length: 1-1/2"
Shank Size: 0.110"For Use With: Hand, Drills, Drill Presses, CNC Machines
Item: Single Spiral BrushOverall Length: 3"
Wire Dia.: 0.018"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 1/4 In., Wire Dia. 0.018 In., Fill Material Nylon, Max. RPM 1200, Shank Size 0.110 In., Trim Length 1-1/2 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Reviews