Single Spiral Wire Brush, 1/4", PK12

BRUSH RESEARCH MFG.| Zoro #: G1333814| Mfr #: 81AY250500AO

$53.88 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 3"Item: Single Spiral BrushMax. RPM: 1200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333814 Mfr #: 81AY250500AO
Overall Length: 3"Item: Single Spiral Brush
Max. RPM: 1200Fill Material: Nylon
For Use With: Hand, Drills, Drill Presses, CNC MachinesWire Dia.: 0.012"
Brush Dia.: 1/4"Trim Length: 1-1/2"
Shank Size: 0.110"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Operation Type - Spiral and Tube Brush Power, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 1/4 In., Brush Length 1 1/2 In., Overall Length 3 In., Wire Dia. 0.012 In., Shank Size 0.110 In., Fill Material Nylon, Max. RPM 1200, Package Quantity 12

Reviews