HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Single Spiral Wire Brush, 1.5mm, PK12

BRUSH RESEARCH MFG.| Zoro #: G1014194| Mfr #: 81A15M

$36.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.002"
Trim Length: 5/8"
Shank Size: 0.026"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1014194 Mfr #: 81A15M
Wire Dia.: 0.002"Trim Length: 5/8"
Shank Size: 0.026"Fill Material: Stainless Steel
Item: Single Spiral BrushBrush Dia.: 1.5mm
Max. RPM: 1200For Use With: Hand, Drills, Drill Presses, CNC Machines
Overall Length: 3"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 1.5mm, Wire Dia. 0.002 In., Fill Material Stainless Steel, Max. RPM 1200, Shank Size 0.026 In., Trim Length 5/8 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Reviews