SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Single Spiral Wire Brush, 1.5mm, PK12

BRUSH RESEARCH MFG.| Zoro #: G2040473| Mfr #: 81AY15M600AO

$53.88 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Single Spiral BrushFill Material: NylonTrim Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040473 Mfr #: 81AY15M600AO
Item: Single Spiral BrushFill Material: Nylon
Trim Length: 5/8"Max. RPM: 1200
Shank Size: 0.026"Overall Length: 3"
Brush Dia.: 1.5mmFor Use With: Hand, Drills, Drill Presses, CNC Machines
Wire Dia.: 0.012"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 1.5mm, Wire Dia. 0.012 In., Fill Material Nylon, Max. RPM 1200, Shank Size 0.026 In., Trim Length 5/8 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Reviews