KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Spiral Wire Brush, 1/8", PK12

BRUSH RESEARCH MFG.| Zoro #: G2321541| Mfr #: 81AY125500SC

$43.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.018"
Overall Length: 3"
Max. RPM: 1200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2321541 Mfr #: 81AY125500SC
Wire Dia.: 0.018"Overall Length: 3"
Max. RPM: 1200For Use With: Hand, Drills, Drill Presses, CNC Machines
Trim Length: 1"Brush Dia.: 1/8"
Fill Material: NylonShank Size: 0.055"
Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 1/8 In., Wire Dia. 0.018 In., Fill Material Nylon, Max. RPM 1200, Shank Size 0.055 In., Trim Length 1 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Reviews