DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Single Spiral Wire Brush, 1", PK6

BRUSH RESEARCH MFG.| Zoro #: G1778296| Mfr #: 81AD1M800

$37.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.010"
Trim Length: 5/8"
Shank Size: 0.016"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1778296 Mfr #: 81AD1M800
Wire Dia.: 0.010"Trim Length: 5/8"
Shank Size: 0.016"Fill Material: Nylon
Item: Single Spiral BrushBrush Dia.: 1mm
Max. RPM: 1200For Use With: Hand, Drills, Drill Presses, CNC Machines
Overall Length: 3"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 1mm, Wire Dia. 0.010 In., Fill Material Nylon, Max. RPM 1200, Shank Size 0.016 In., Trim Length 5/8 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 6

Reviews