DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Single Spiral Wire Brush, 2 mm., PK12

BRUSH RESEARCH MFG.| Zoro #: G1871082| Mfr #: 81A2M

$47.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.003"
Trim Length: 3/4"
Shank Size: 0.034"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1871082 Mfr #: 81A2M
Wire Dia.: 0.003"Trim Length: 3/4"
Shank Size: 0.034"Fill Material: Stainless Steel
Item: Single Spiral BrushBrush Dia.: 2mm
Max. RPM: 1200For Use With: Hand, Drills, Drill Presses, CNC Machines
Overall Length: 3"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 2mm, Wire Dia. 0.003 In., Fill Material Stainless Steel, Max. RPM 1200, Shank Size 0.034 In., Trim Length 3/4 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Reviews