BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Single Spiral Wire Brush, 2.5mm, PK12

BRUSH RESEARCH MFG.| Zoro #: G1896352| Mfr #: 81AY25M500SC

$44.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3"Item: Single Spiral BrushMax. RPM: 1200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1896352 Mfr #: 81AY25M500SC
Overall Length: 3"Item: Single Spiral Brush
Max. RPM: 1200Fill Material: Nylon
For Use With: Hand, Drills, Drill Presses, CNC MachinesWire Dia.: 0.018"
Brush Dia.: 2.5mmTrim Length: 3/4"
Shank Size: 0.043"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Operation Type - Spiral and Tube Brush Power, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 2.5mm, Brush Length 3/4 In., Overall Length 3 In., Wire Dia. 0.018 In., Shank Size 0.043 In., Fill Material Nylon, Max. RPM 1200, Package Quantity 12

Reviews