SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Single Spiral Wire Brush, 2.5mm, PK6

BRUSH RESEARCH MFG.| Zoro #: G2325933| Mfr #: 81AD25M800

$76.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 3"Item: Single Spiral BrushMax. RPM: 1200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2325933 Mfr #: 81AD25M800
Overall Length: 3"Item: Single Spiral Brush
Max. RPM: 1200Fill Material: Nylon
For Use With: Hand, Drills, Drill Presses, CNC MachinesWire Dia.: 0.010"
Brush Dia.: 2.5mmTrim Length: 3/4"
Shank Size: 0.043"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Operation Type - Spiral and Tube Brush Power, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 2.5mm, Brush Length 3/4 In., Overall Length 3 In., Wire Dia. 0.010 In., Shank Size 0.043 In., Fill Material Nylon, Max. RPM 1200, Package Quantity 6

Reviews