KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Spiral Wire Brush, 3/8", PK12

BRUSH RESEARCH MFG.| Zoro #: G0998435| Mfr #: 81B375

$48.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.004"
Overall Length: 3"
Max. RPM: 1200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0998435 Mfr #: 81B375
Wire Dia.: 0.004"Overall Length: 3"
Max. RPM: 1200For Use With: Hand, Drills, Drill Presses, CNC Machines
Trim Length: 1-1/2"Brush Dia.: 3/8"
Fill Material: Stainless SteelShank Size: 0.140"
Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 3/8 In., Wire Dia. 0.004 In., Fill Material Stainless Steel, Max. RPM 1200, Shank Size 0.140 In., Trim Length 1-1/2 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Reviews