BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Single Spiral Wire Brush, 4", PK12

BRUSH RESEARCH MFG.| Zoro #: G1375701| Mfr #: 81AY4M500SC

$42.62 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3"Item: Single Spiral BrushMax. RPM: 1200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1375701 Mfr #: 81AY4M500SC
Overall Length: 3"Item: Single Spiral Brush
Max. RPM: 1200Fill Material: Nylon
For Use With: Hand, Drills, Drill Presses, CNC MachinesWire Dia.: 0.018"
Brush Dia.: 4"Trim Length: 1"
Shank Size: 0.072"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Operation Type - Spiral and Tube Brush Power, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 4 In., Brush Length 1 In., Overall Length 3 In., Wire Dia. 0.018 In., Shank Size 0.072 In., Fill Material Nylon, Max. RPM 1200, Package Quantity 12

Reviews