HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Single Spiral Wire Brush, 4.5mm, PK12

BRUSH RESEARCH MFG.| Zoro #: G0368173| Mfr #: 81A45M

$29.54 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.003"
Trim Length: 1"
Shank Size: 0.083"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0368173 Mfr #: 81A45M
Wire Dia.: 0.003"Trim Length: 1"
Shank Size: 0.083"Fill Material: Stainless Steel
Item: Single Spiral BrushBrush Dia.: 4.5mm
Max. RPM: 1200For Use With: Hand, Drills, Drill Presses, CNC Machines
Overall Length: 3"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 4.5mm, Wire Dia. 0.003 In., Fill Material Stainless Steel, Max. RPM 1200, Shank Size 0.083 In., Trim Length 1 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews