KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Spiral Wire Brush, 5", Min. Qty 6

BRUSH RESEARCH MFG.| Zoro #: G0381893| Mfr #: 81AD5M800

$46.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 1200
For Use With: Hand, Drills, Drill Presses, CNC Machines
Overall Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0381893 Mfr #: 81AD5M800
Max. RPM: 1200For Use With: Hand, Drills, Drill Presses, CNC Machines
Overall Length: 3"Brush Dia.: 5"
Wire Dia.: 0.010"Trim Length: 1"
Shank Size: 0.072"Item: Single Spiral Brush
Fill Material: NylonCountry of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 5 In., Wire Dia. 0.010 In., Fill Material Nylon, Max. RPM 1200, Shank Size 0.072 In., Trim Length 1 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines

Reviews