SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Single Spiral Wire Brush, 5/16", PK12

BRUSH RESEARCH MFG.| Zoro #: G1333613| Mfr #: 81B312

$46.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Single Spiral BrushFill Material: Stainless SteelTrim Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333613 Mfr #: 81B312
Item: Single Spiral BrushFill Material: Stainless Steel
Trim Length: 1-1/2"Max. RPM: 1200
Shank Size: 0.125"Overall Length: 3"
Brush Dia.: 5/16"For Use With: Hand, Drills, Drill Presses, CNC Machines
Wire Dia.: 0.004"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Operation Type - Spiral and Tube Brush Manual, Power, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 5/16 In., Brush Length 1 1/2 In., Overall Length 3 In., Wire Dia. 0.004 In., Shank Size 0.125 In., Fill Material Stainless Steel, Max. RPM 1200, Package Quantity 12

Reviews