Single Spiral Wire Brush, 5/32", PK12

BRUSH RESEARCH MFG.| Zoro #: G1028431| Mfr #: 81A156

$39.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.003"
Trim Length: 1"
Shank Size: 0.072"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1028431 Mfr #: 81A156
Wire Dia.: 0.003"Trim Length: 1"
Shank Size: 0.072"Fill Material: Stainless Steel
Item: Single Spiral BrushBrush Dia.: 5/32"
Max. RPM: 1200For Use With: Hand, Drills, Drill Presses, CNC Machines
Overall Length: 3"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 5/32 In., Wire Dia. 0.003 In., Fill Material Stainless Steel, Max. RPM 1200, Shank Size 0.072 In., Trim Length 1 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Reviews