SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Single Spiral Wire Brush, 5/32", PK12

BRUSH RESEARCH MFG.| Zoro #: G1386427| Mfr #: 81AY156500SC

$61.57 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Brush Dia.: 5/32"Max. RPM: 1200Shank Size: 0.072"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1386427 Mfr #: 81AY156500SC
Brush Dia.: 5/32"Max. RPM: 1200
Shank Size: 0.072"Wire Dia.: 0.018"
Fill Material: NylonFor Use With: Hand, Drills, Drill Presses, CNC Machines
Item: Single Spiral BrushOverall Length: 3"
Trim Length: 1"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Operation Type - Spiral and Tube Brush Power, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 5/32 In., Brush Length 1 In., Overall Length 3 In., Wire Dia. 0.018 In., Shank Size 0.072 In., Fill Material Nylon, Max. RPM 1200, Package Quantity 12

Reviews