KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Spiral Wire Brush, 6", PK12

BRUSH RESEARCH MFG.| Zoro #: G0345773| Mfr #: 81AY6M500SC

$51.43 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. RPM: 1200
Item: Single Spiral Brush
For Use With: Hand, Drills, Drill Presses, CNC Machines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0345773 Mfr #: 81AY6M500SC
Max. RPM: 1200Item: Single Spiral Brush
For Use With: Hand, Drills, Drill Presses, CNC MachinesOverall Length: 3"
Brush Dia.: 6"Wire Dia.: 0.018"
Shank Size: 0.110"Fill Material: Nylon
Trim Length: 1"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 6 In., Wire Dia. 0.018 In., Fill Material Nylon, Max. RPM 1200, Shank Size 0.110 In., Trim Length 1 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Reviews