KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Spiral Wire Brush, 6", PK6

BRUSH RESEARCH MFG.| Zoro #: G1428384| Mfr #: 81AD6M800

$81.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fill Material: Nylon
Wire Dia.: 0.010"
Overall Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1428384 Mfr #: 81AD6M800
Fill Material: NylonWire Dia.: 0.010"
Overall Length: 3"Brush Dia.: 6"
Item: Single Spiral BrushShank Size: 0.110"
Max. RPM: 1200Trim Length: 1"
For Use With: Hand, Drills, Drill Presses, CNC MachinesCountry of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 6 In., Wire Dia. 0.010 In., Fill Material Nylon, Max. RPM 1200, Shank Size 0.110 In., Trim Length 1 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 6

Reviews