JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Single Spiral Wire Brush, 6mm, PK12

BRUSH RESEARCH MFG.| Zoro #: G2046274| Mfr #: 81A6M

$53.05 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2046274 Mfr #: 81A6M
Overall Length: 3"Item: Single Spiral Brush
Max. RPM: 1200Trim Length: 1"
Fill Material: Stainless SteelBrush Dia.: 6mm
Shank Size: 0.110"Wire Dia.: 0.003"
Country of Origin (subject to change): United States

Product Description

Single Spiral Brush, Brush Dia. 6mm, Wire Dia. 0.003 In., Fill Material Stainless Steel, Max. RPM 1200, Shank Size 0.110 In., Trim Length 1 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.