DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Single Spiral Wire Brush, 7/16", PK12

BRUSH RESEARCH MFG.| Zoro #: G1271812| Mfr #: 81AY437500AO

$62.57 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.012"
Trim Length: 1-1/2"
Shank Size: 0.140"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1271812 Mfr #: 81AY437500AO
Wire Dia.: 0.012"Trim Length: 1-1/2"
Shank Size: 0.140"Fill Material: Nylon
Item: Single Spiral BrushBrush Dia.: 7/16"
Max. RPM: 1200For Use With: Hand, Drills, Drill Presses, CNC Machines
Overall Length: 3"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 7/16 In., Wire Dia. 0.012 In., Fill Material Nylon, Max. RPM 1200, Shank Size 0.140 In., Trim Length 1-1/2 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 12

Reviews