Single Spiral Wire Brush1/4", PK6

BRUSH RESEARCH MFG.| Zoro #: G1755031| Mfr #: 81AD250800

$65.23 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.010"
Trim Length: 1-1/2"
Shank Size: 0.110"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1755031 Mfr #: 81AD250800
Wire Dia.: 0.010"Trim Length: 1-1/2"
Shank Size: 0.110"Fill Material: Nylon
Item: Single Spiral BrushBrush Dia.: 1/4"
Max. RPM: 1200For Use With: Hand, Drills, Drill Presses, CNC Machines
Overall Length: 3"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 1/4 In., Wire Dia. 0.010 In., Fill Material Nylon, Max. RPM 1200, Shank Size 0.110 In., Trim Length 1-1/2 In., Overall Length 3 In., For Use With Hand, Drills, Drill Presses, CNC Machines, Package Quantity 6

Reviews