Brush Research Manufacturing
CY112180SC Abrasive Nylon Copper Center Wheel, 1.5" Dia., 180SC, .375" Arbor Hole, .375" Trim
Mfr # CY112180SC
Zoro # G2582520
Sold in multiples of 12 for $138.60
$138.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 3/8 in
- Abrasive Material Abrasive Nylon
- Brush Dia. 1 1/2 in
Explore More Products
- BRUSH RESEARCH MANUFACTURING BTS816E, 8" Knotted Wire Wheel, .016 CS, 3/4" Arbor Hole, 1.687 Trim, .750" Face Width BTS816E
- BRUSH RESEARCH MANUFACTURING AL34 Wheel Brush Metal Adapter- 2" Diameter, 3/4" Arbor Hole AL34
- BRUSH RESEARCH MANUFACTURING CN306C 3" Dia. Copper Center Wheel, .006 Nylon, 1/2" Arbor Hole, 1.062 Trim, .500 Face Width CN306C
- BRUSH RESEARCH MANUFACTURING B464, 8" Diameter Knotted Wheel Brush, .016 Carbon Steel, 1" Arbor Hole With Keyway B464
- BRUSH RESEARCH MANUFACTURING BDH606, 6" Dia. Crimped Wire Wheel Brush, .006 CS, 2" Arbor Hole, 1.125" Trim, 1.375" Face Width BDH606
- BRUSH RESEARCH MANUFACTURING C314C 3" Dia. Copper Center Wheel, .014 CS, 1/2" Arbor Hole, 1.062 Trim, .625 Face Width C314C
- BRUSH RESEARCH MANUFACTURING CN21206F 2-1/2" Dia. Copper Center Wheel, .006 Nylon, 5/8" Arbor Hole, .687 Trim, .500 Face Width CN21206F
- BRUSH RESEARCH MANUFACTURING BDH6S06, 6" Dia. Crimped Wire Wheel Brush, .006 SS, 2" Arbor Hole, 1.125" Trim, 1.375" Face Width BDH6S06
- BRUSH RESEARCH MANUFACTURING BMC1406 Mandrel Mounted Brush. 1.5" Diameter, .006CS, .250" Trim, .250" Shank Diameter BMC1406
- CONTINENTAL ABRASIVES 2-3/4"x5/8"-11 Crimped Wire Cup Brush - Stainless W4-023725
- CONTINENTAL ABRASIVES 5"x1/2"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon W1-050751
- Brush Research Manufacturing Wire Wheel Brushes