Brush Research Manufacturing
CY1320AO Abrasive Nylon Copper Center Wheel, 1" Dia., 320AO, .375" Arbor Hole, .125" Trim
Mfr # CY1320AO
Zoro # G2582399
Sold in multiples of 12 for $138.60
$138.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 3/8 in
- Fill Material Abrasive Nylon
- Brush Dia. 1 in
Explore More Products
- BRUSH RESEARCH MANUFACTURING BSTCM11520, 4.500" Dia. Stinger Bead Wheel, .020 CS, 5/8"-11 AH, .812" Trim, .187" Face Width BSTCM11520
- BRUSH RESEARCH MANUFACTURING CE210 Encapsulated Wheel Brush, 2" Diameter, 1/2" Arbor Hole, 1/2" Trim Length, .010CS CE210
- BRUSH RESEARCH MANUFACTURING NWA622 6" Diameter Wheel Brush, .022 Crimped Nylon, 2" Arbor Hole, 1.562 Trim, .500 Face Width NWA622
- BRUSH RESEARCH MANUFACTURING NWA616 6" Diameter Wheel Brush, .016 Crimped Nylon, 2" Arbor Hole, 1.562 Trim, .500 Face Width NWA616
- BRUSH RESEARCH MANUFACTURING BDM4S06, 4" Dia. Crimped Wire Wheel Brush, .006 SS, 1/2"-3/8" AH, .875" Trim, .375" Face Width BDM4S06
- BRUSH RESEARCH MANUFACTURING CN406F 4" Dia. Copper Center Wheel, .006 Nylon, 5/8" Arbor Hole, 1.437 Trim, .500 Face Width CN420F
- BRUSH RESEARCH MANUFACTURING Mandrel Mounted Brush, 2" Dia. .014CS, . BMC20D14
- BRUSH RESEARCH MANUFACTURING BMC2014 Mandrel Mounted Brush. 2" Diameter, .014CS, .500" Trim, .250" Shank Diameter BMC2014
- BRUSH RESEARCH MANUFACTURING CY114320SC Abrasive Nylon Copper Center Wheel, 1.25" Dia., 320SC, .375" Arbor Hole, .250" Trim CY114320SC
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire 66252838713
- WEILER Wolverine 5" Knot Wire Wheel, Twist, .020" Steel Fill, 5/8"-11 UNC Nut 36295
- Brush Research Manufacturing Wire Wheel Brushes