Rubbermaid Commercial
Storage Tote with Snap Lid, White, Plastic, 18 in W, 15 in H, 20 gal Volume Capacity
Mfr # RUB118
Zoro # G5409936
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Overall Height 15 in
- Overall Width 18 in
- Width 18 in
Explore More Products
- RUBBERMAID COMMERCIAL Storage Tote with Snap Lid, White, Plastic, 18 in W, 11 in H, 14 gal Volume Capacity RUB116
- RUBBERMAID COMMERCIAL Storage Tote with Snap Lid, Gray, Plastic, 14 gal Volume Capacity RUB115
- RUBBERMAID COMMERCIAL Pallet Tote Box, Gray, High-Density Polyethylene (HDPE), 23.5" W, 10" H FG173100GRAY
- RUBBERMAID COMMERCIAL Nesting Container, Gray, Polyethylene, 21 1/2 in L, 17 1/8 in W, 7 in H, 7.63 gal Volume Capacity FG335100GRAY
- RUBBERMAID COMMERCIAL Storage Tote with Snap Lid, Gray, Plastic, 18 in W, 15 in H, 20 gal Volume Capacity RUB117
- RUBBERMAID COMMERCIAL Storage Tote, White, Plastic, 27 3/4 in L, 17 4/5 in W, 15 1/8 in H, 20 gal Volume Capacity FG9S3100WHT
- RUBBERMAID COMMERCIAL Palletote Box, 9.72 gal, 19.5 in. x 15.5 in. x 10 in., Gray, 10PK FG172100GRAY
- RUBBERMAID COMMERCIAL Rubbermaid 20 Gallon Brute Tote with Lid FG9S3100WHT - 27-7/8 x 17-3/8 x 15-1/8 - White FG9S3100WHT
- RUBBERMAID COMMERCIAL Rubbermaid Bus Utility Tote Box FG350700WHT - 18 x 12 x 3-1/2 - White FG350700WHT
- STERILITE Storage Tote, Clear/White, Polypropylene, 14 1/8 in L, 7 5/8 in W, 4 7/8 in H 14928012
- VESTIL Folding Container, Blue, Plastic F-CRATE
- Rubbermaid Commercial Storage Totes & Containers