Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15A Duplex Receptacle 125VAC 5-15R WH, HP: 1/2 hp

  • Zoro #: G4845605
  • Mfr #: 5262BW
$6.39
  • HP: 1/2 hp
  • Tamper Resistant: No
  • Power Indicator: No
See full product details
Orders over $75 ship free.

Bryant #5262BW Specifications

  • Zoro #: G4845605
  • Mfr #: 5262BW
HP: 1/2 hp Tamper Resistant: No
Power Indicator: No Color: White
Weather Resistant: No Mounting Type: Flush
Application Environment: Industrial Item - Plugs and Receptacles: Receptacle
Outlet Type - Plugs and Receptacles: Standard Duplex Corrosion Resistant: Yes
Amps: 15 Amps - Plugs and Receptacles: 15
Phase: 1 NEMA Receptacle Configuration - Plugs and Receptacles: 5-15R
Voltage: 125VAC Mounting Type - Plugs and Receptacles: Flush
Number of Gangs: 1 Material: Nylon
Wiring Method: Back and Side Sub-Category: Duplex Receptacles
Weather Resistant - Plugs and Receptacles: No Surge Suppression: No
Color - Plugs and Receptacles: White Voltage - Plugs and Receptacles: 125V AC
Standards: CSA Certified, UL Listed Wiring Method - Plugs and Receptacles: Back and Side
Number of Wires: 3 Item: Receptacle
NEMA Configuration: 5-15R Special Features: Corrosion resistant
Outlet Type: Duplex Amps - Plugs and Receptacles: 15
Number of Poles: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Receptacle from Bryant is shockingly reliable and secure.This receptacle has a 5-15R configuration with a voltage of 125VAC and an amperage of 15. It has 2 poles and 3 wires.This receptacle works with a duplex outlet. It has 1 phase. A flush mounting allows for utmost usability. It is made of nylon material.

Reviews of Bryant #5262BW