Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15A Locking Plug 2P 3W 250VAC L6-15P BK/WT

  • Zoro #: G4439666
  • Mfr #: 70615NP
$8.89
  • Standards: NEMA WD1,WD5, UL498
  • Shrouded / Non-Shrouded: Non-Shrouded
  • IP Rating: Not Rated
See full product details
Orders over $75 ship free.

Bryant #70615NP Specifications

  • Zoro #: G4439666
  • Mfr #: 70615NP
Standards: NEMA WD1,WD5, UL498 Shrouded / Non-Shrouded: Non-Shrouded
IP Rating: Not Rated Voltage - Plugs and Receptacles: 250V AC
Grade: Industrial Corrosion Resistant: No
Phase: 1 Wiring Style: Standard
Number of Wires: 3 NEMA Configuration: L6-15P
Cord Size: 0.300 in to 0.655 in Item: Locking Plug
Item - Plugs and Receptacles: Locking Plug Voltage: 250VAC
Color: Black/White Number of Poles: 2
Material: Nylon NEMA Plug Configuration - Plugs and Receptacles: L6-15P
Amps - Plugs and Receptacles: 15 Color - Plugs and Receptacles: Black/White
Grade - Plugs and Receptacles: Industrial Amps: 15
Antimicrobial: No HP: 0.5
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Grade - Plugs and Receptacles Industrial, 250V AC, Number of Poles 2, Number of Wires 3, L6-15P, Black/White, Amps - Plugs and Receptacles 15, Corrosion Resistant No, Antimicrobial No, Cord Size 0.300 in to 0.655 in, IP Rating Not Rated, 1 Phase, HP 0.5, Material Nylon

Reviews of Bryant #70615NP