Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15A Single Receptacle 250VAC 6-15R IV

  • Zoro #: G4845517
  • Mfr #: 5661I
$9.99
  • Number of Gangs: 1
  • Amps: 15
  • Special Features: Corrosion resistant
See full product details
Orders over $75 ship free.

Bryant #5661I Specifications

  • Zoro #: G4845517
  • Mfr #: 5661I
Number of Gangs: 1 Amps: 15
Special Features: Corrosion resistant Voltage: 250VAC
Power Indicator: No Color - Plugs and Receptacles: Ivory
Standards: CSA Certified, UL Listed Surge Suppression: No
Item: Receptacle Voltage - Plugs and Receptacles: 250V AC
NEMA Configuration: 6-15R Outlet Type - Plugs and Receptacles: Single
Mounting Type - Plugs and Receptacles: Flush Item - Plugs and Receptacles: Receptacle
Amps - Plugs and Receptacles: 15 Corrosion Resistant: Yes
Number of Wires: 3 Material: Nylon
Sub-Category: Single Receptacles Weather Resistant: No
Number of Poles: 2 Mounting Type: Flush
Wiring Method - Plugs and Receptacles: Back and Side Outlet Type: Single
NEMA Receptacle Configuration - Plugs and Receptacles: 6-15R Amps - Plugs and Receptacles: 15
Weather Resistant - Plugs and Receptacles: No Phase: 1
Color: Ivory Tamper Resistant: No
HP: 1/2 hp Application Environment: Industrial
Wiring Method: Back and Side Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

With help from Bryant, this receptacle is exactly what you'll need to ensure you have a reliable electrical system.This receptacle has a 6-15R configuration with a voltage of 250VAC and an amperage of 15. It has 2 poles and 3 wires.A flush mounting allows for utmost usability. It has 1 phase. It is made of nylon material. This receptacle works with a single outlet.

Reviews of Bryant #5661I