Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Decorator Receptacle 125VAC 5-20R GY

  • Zoro #: G4845088
  • Mfr #: DRS20GRY
$6.81
  • Mounting Type: Flush
  • Item: Receptacle
  • NEMA Configuration: 5-20R
See full product details
Orders over $75 ship free.

Bryant #DRS20GRY Specifications

  • Zoro #: G4845088
  • Mfr #: DRS20GRY
Mounting Type: Flush Item: Receptacle
NEMA Configuration: 5-20R Color - Plugs and Receptacles: Gray
HP: 1 hp Wiring Method: Back and Side
Power Indicator: No Mounting Type - Plugs and Receptacles: Flush
Number of Wires: 3 Application Environment: Commercial
Weather Resistant: No Phase: 1
Special Features: Corrosion resistant Outlet Type - Plugs and Receptacles: Decorator Duplex
Voltage: 125VAC Amps - Plugs and Receptacles: 20
Tamper Resistant: No Amps - Plugs and Receptacles: 20
Number of Gangs: 1 Weather Resistant - Plugs and Receptacles: No
Amps: 20 Item - Plugs and Receptacles: Receptacle
NEMA Receptacle Configuration - Plugs and Receptacles: 5-20R Material: Nylon
Surge Suppression: No Standards: CSA Certified, UL Listed
Voltage - Plugs and Receptacles: 125V AC Sub-Category: Decorator Receptacles
Corrosion Resistant: Yes Outlet Type: Decorator
Number of Poles: 2 Color: Gray
Wiring Method - Plugs and Receptacles: Back and Side Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bryant gives you their receptacle to help with your general purpose electrical outlet needs.This receptacle has a 5-20R configuration with a voltage of 125VAC and an amperage of 20. It has 2 poles and 3 wires.A flush mounting allows for utmost usability. This receptacle works with a decorator outlet. It is made of nylon material. It has 1 phase.

Reviews of Bryant #DRS20GRY