Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Locking Plug 3P 4W 125/250VAC L14-20P BK/WT

  • Zoro #: G4439611
  • Mfr #: 71420NP
$11.56
  • Voltage: 125/250VAC
  • Grade - Plugs and Receptacles: Industrial
  • Phase: 1
See full product details
Orders over $75 ship free.

Bryant #71420NP Specifications

  • Zoro #: G4439611
  • Mfr #: 71420NP
Voltage: 125/250VAC Grade - Plugs and Receptacles: Industrial
Phase: 1 Grade: Industrial
Color: Black/White Number of Wires: 4
Shrouded / Non-Shrouded: Non-Shrouded NEMA Plug Configuration - Plugs and Receptacles: L14-20P
Wiring Style: Standard Number of Poles: 3
NEMA Configuration: L14-20P Amps - Plugs and Receptacles: 20
Material: Nylon HP: 2.0
Cord Size: 0.465 in to 1.150 in Voltage - Plugs and Receptacles: 125/250V AC
Amps: 20 Antimicrobial: No
Standards: NEMA WD1,WD5, UL498 Item - Plugs and Receptacles: Locking Plug
IP Rating: Not Rated Corrosion Resistant: No
Color - Plugs and Receptacles: Black/White Item: Locking Plug
Shop By: Cyber Deals Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

At its’ most basic function, a locking plug provides enhanced connection security. Here is some additional information about Bryant Locking Plug. Voltage: 125/250VAC, Amps: 20, Number Of Wires: 4.

Reviews of Bryant #71420NP